Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 1/4" Stroke Length, NPT

  • Mfr # 2.50NLPM90.25

  • Zoro # G211930612


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Magnetic Piston
Magnetic Piston
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Pressure
145 psi
Inlet Size
1/4 in
Air Inlet Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.50NLPM90.25
Zoro #
G211930612
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/4 in
Stroke Length
1/4 in
Rod Diameter
3/4 in
Rod Thread Length
1/8 in
Bore Diameter
2 1/2 in
Rod Thread Size
1/2"-20

Details

Item
Air Cylinder
Magnetic Piston
Magnetic Piston
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Pressure
145 psi
Air Inlet Type
NPT
Weight
18.6 oz
Cylinder Action
Double Acting
Piston Rod Material
Steel
Cylinder Repair
Repairable
Air Inlet Center to Center Distance
1 37/64 in
Body Material
Aluminum
Cylinder Type
Compact
For Fluid Type
Air
Number of Rods
Single Rod
End Cap Material
Aluminum
Maximum Operating Temperature
140 Degrees F
Piston Rod Material Finish
Chrome Plated
Cushion Type
None
Series
LPM
System of Measurement
Inch
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.