Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 160 mm Stroke Length, BSPP

  • Mfr # P1A-S025DS-0160

  • Zoro # G612487418


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Series
P1A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P1A-S025DS-0160
Zoro #
G612487418
UPC #
-
Country of Origin
China

Dimensions

Rod Diameter
10 mm
Overall Height
26.6 mm
Inlet Size
1/8 in
Stroke Length
160 mm
End Cap Length
14 mm
Body Diameter
31 mm
Bore Diameter
25 mm

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Series
P1A
End Cap Material
Aluminum
Cushion Type
Bumpers
System of Measurement
Metric
For Fluid Type
Air
Minimum Operating Temperature
-4 Degrees F
Cylinder Repair
Non-Repairable
Maximum Operating Temperature
176 Degrees F
Standards
ISO 6432
Air Inlet Type
BSPP
Number of Rods
Single Rod
Maximum Operating Pressure
145 psi
Mounting Orientation
Multiposition
Piston Rod Material
Stainless Steel
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 25 mm, Cushion Type Bumpers, Stroke Length 160 mm, Inlet Size 1/8 in, Air Inlet Type BSPP, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Overall Width Not Applicable, Overall Height 26.6 mm, Body Diameter 31 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.