Air Cylinder, 2 1/2" Stroke Length, NPT

  • Mfr # 2.00CTEF4MAU14AC02.50

  • Zoro # G311974141


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
3/4 in
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.00CTEF4MAU14AC02.50
Zoro #
G311974141
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
3/4 in
Rod Thread Size
7/16"-20
Stroke Length
2 1/2 in
Rod Diameter
5/8 in
Overall Height
2 1/2 in
Inlet Size
3/8 in
Overall Width
7 1/8 in
End Cap Length
2 1/2 in
Bore Diameter
2 in

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
Air Inlet Center to Center Distance
4 13/16 in
Maximum Operating Pressure
250 psi
For Fluid Type
Air
Cushion Type
Head and Cap
Tie Rod Material
Carbon Steel
Minimum Operating Temperature
-10 Degrees F
Piston Rod Material Finish
Chrome Plated
Series
4MA
Standards
RoHS Compliant
Piston Material
Aluminum
Number of Rods
Single Rod
System of Measurement
Inch
Cylinder Repair
Repairable
Air Inlet Type
NPT
End Cap Material
Aluminum
Maximum Operating Temperature
165 Degrees F
Piston Rod Material
Carbon Steel
Body Material Finish
Anodized
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.