Zoro Homepage

Air Cylinder, 2" Stroke Length, NPT

  • Mfr # 2.00NLP92.00

  • Zoro # G811930104


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Piston Rod Material
Steel
Cylinder Repair
Repairable
Stroke Length
2 in
Weight
11.7 oz
For Fluid Type
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.00NLP92.00
Zoro #
G811930104
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
2 in
Rod Thread Size
1/2"-20
Rod Diameter
3/4 in
Rod Thread Length
1/8 in
Inlet Size
1/8 in
Bore Diameter
2 in

Details

Item
Air Cylinder
Piston Rod Material
Steel
Cylinder Repair
Repairable
Weight
11.7 oz
For Fluid Type
Air
Maximum Operating Temperature
200 Degrees F
Cylinder Action
Double Acting
Number of Rods
Single Rod
Piston Rod Material Finish
Chrome Plated
Series
LP
Maximum Operating Pressure
145 psi
End Cap Material
Aluminum
System of Measurement
Inch
Cushion Type
None
Minimum Operating Temperature
-10 Degrees F
Cylinder Type
Compact
Air Inlet Type
NPT
Magnetic Piston
Non-Magnetic Piston
Body Material
Aluminum
Air Inlet Center to Center Distance
2 9/16 in
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 2 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Air Inlet Center to Center Distance 2 9/16 in, Maximum Operating Pressure 145 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.