Zoro Homepage

Air Cylinder, 24" Stroke Length, NPT

  • Mfr # 2.50CTEF4MAU14AC24.00

  • Zoro # G611930878


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
2 1/2 in
Cylinder Type
Extruded
Body Material Finish
Anodized
Rod Thread Length
3/4 in
Maximum Operating Temperature
165 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.50CTEF4MAU14AC24.00
Zoro #
G611930878
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
2 1/2 in
Rod Thread Length
3/4 in
Stroke Length
24 in
Rod Diameter
5/8 in
Overall Width
28 3/4 in
End Cap Length
3 in
Inlet Size
3/8 in
Rod Thread Size
7/16"-20
Overall Height
3 in

Details

Item
Air Cylinder
Cylinder Type
Extruded
Body Material Finish
Anodized
Maximum Operating Temperature
165 Degrees F
End Cap Material
Aluminum
Piston Rod Material Finish
Chrome Plated
Standards
RoHS Compliant
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Number of Rods
Single Rod
Tie Rod Material
Carbon Steel
Magnetic Piston
Magnetic Piston
Body Material
Aluminum
For Fluid Type
Air
Air Inlet Type
NPT
Cylinder Repair
Repairable
Air Inlet Center to Center Distance
26 3/8 in
Cylinder Action
Double Acting
Minimum Operating Temperature
-10 Degrees F
Series
4MA
Cushion Type
Head and Cap
System of Measurement
Inch
Maximum Operating Pressure
250 psi
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 2 1/2 in, Cushion Type Head and Cap, Stroke Length 24 in, Inlet Size 3/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.