Zoro Homepage

Air Cylinder, 25" Stroke Length, NPT

  • Mfr # 2.50CTEF4MAU14AC25.00

  • Zoro # G511930831


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Piston Rod Material Finish
Chrome Plated
Rod Diameter
5/8 in
For Fluid Type
Air
Overall Height
3 in
Number of Rods
Single Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.50CTEF4MAU14AC25.00
Zoro #
G511930831
UPC #
-
Country of Origin
United States

Dimensions

Rod Diameter
5/8 in
Overall Height
3 in
Inlet Size
3/8 in
Rod Thread Size
7/16"-20
Overall Width
29 3/4 in
Rod Thread Length
3/4 in
Stroke Length
25 in
Bore Diameter
2 1/2 in
End Cap Length
3 in

Details

Item
Air Cylinder
Piston Rod Material Finish
Chrome Plated
For Fluid Type
Air
Number of Rods
Single Rod
Series
4MA
Cylinder Type
Extruded
Body Material Finish
Anodized
End Cap Material
Aluminum
Air Inlet Center to Center Distance
27 3/8 in
Cylinder Action
Double Acting
System of Measurement
Inch
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Body Material
Aluminum
Piston Material
Aluminum
Minimum Operating Temperature
-10 Degrees F
Cylinder Repair
Repairable
Maximum Operating Pressure
250 psi
Cushion Type
Head and Cap
Tie Rod Material
Carbon Steel
Maximum Operating Temperature
165 Degrees F
Air Inlet Type
NPT
Magnetic Piston
Magnetic Piston
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.