Zoro Homepage

Air Cylinder, 27" Stroke Length, NPT

  • Mfr # 3.25CTEF4MAU14AC27.00

  • Zoro # G211929425


product price: $687.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Inlet Size
1/2 in
Cylinder Action
Double Acting
Rod Diameter
1 in
Series
4MA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3.25CTEF4MAU14AC27.00
Zoro #
G211929425
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2 in
Rod Diameter
1 in
Rod Thread Length
1 1/8 in
End Cap Length
3 3/4 in
Stroke Length
27 in
Rod Thread Size
3/4"-16
Overall Width
32 5/8 in
Overall Height
3 3/4 in
Bore Diameter
3 1/4 in

Details

Item
Air Cylinder
System of Measurement
Inch
Cylinder Action
Double Acting
Series
4MA
Air Inlet Type
NPT
Cushion Type
Head and Cap
Minimum Operating Temperature
-10 Degrees F
Body Material Finish
Anodized
Piston Rod Material Finish
Chrome Plated
Piston Material
Aluminum
For Fluid Type
Air
Cylinder Repair
Repairable
End Cap Material
Aluminum
Maximum Operating Pressure
250 psi
Body Material
Aluminum
Maximum Operating Temperature
165 Degrees F
Magnetic Piston
Magnetic Piston
Number of Rods
Single Rod
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Tie Rod Material
Carbon Steel
Air Inlet Center to Center Distance
29 5/8 in
Cylinder Type
Extruded
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.