Zoro Homepage

Air Cylinder, 29" Stroke Length, NPT

  • Mfr # 2.50CTEF4MAU14AC29.00

  • Zoro # G611930526


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Air Inlet Type
NPT
Number of Rods
Single Rod
Cushion Type
Head and Cap
End Cap Material
Aluminum
Maximum Operating Temperature
165 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.50CTEF4MAU14AC29.00
Zoro #
G611930526
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
33 3/4 in
Stroke Length
29 in
Rod Diameter
5/8 in
Inlet Size
3/8 in
End Cap Length
3 in
Rod Thread Size
7/16"-20
Overall Height
3 in
Bore Diameter
2 1/2 in
Rod Thread Length
3/4 in

Details

Item
Air Cylinder
Air Inlet Type
NPT
Number of Rods
Single Rod
Cushion Type
Head and Cap
End Cap Material
Aluminum
Maximum Operating Temperature
165 Degrees F
Piston Rod Material Finish
Chrome Plated
Series
4MA
Body Material
Aluminum
Body Material Finish
Anodized
Standards
RoHS Compliant
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Minimum Operating Temperature
-10 Degrees F
Tie Rod Material
Carbon Steel
Cylinder Action
Double Acting
Maximum Operating Pressure
250 psi
Magnetic Piston
Magnetic Piston
For Fluid Type
Air
Cylinder Type
Extruded
Air Inlet Center to Center Distance
31 3/8 in
System of Measurement
Inch
Cylinder Repair
Repairable
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.