Zoro Homepage

Air Cylinder, 3" Stroke Length, NPT

  • Mfr # 2.50NLPM93.00

  • Zoro # G611931066


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Air Inlet Type
NPT
Piston Rod Material
Steel
For Fluid Type
Air
Maximum Operating Temperature
140 Degrees F
Rod Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.50NLPM93.00
Zoro #
G611931066
UPC #
-
Country of Origin
United States

Dimensions

Rod Diameter
3/4 in
Inlet Size
1/4 in
Bore Diameter
2 1/2 in
Rod Thread Size
1/2"-20
Rod Thread Length
1/8 in
Stroke Length
3 in

Details

Item
Air Cylinder
Air Inlet Type
NPT
Piston Rod Material
Steel
For Fluid Type
Air
Maximum Operating Temperature
140 Degrees F
Weight
18.6 oz
Piston Rod Material Finish
Chrome Plated
Maximum Operating Pressure
145 psi
Cushion Type
None
Series
LPM
End Cap Material
Aluminum
System of Measurement
Inch
Minimum Operating Temperature
-10 Degrees F
Cylinder Action
Double Acting
Cylinder Type
Compact
Body Material
Aluminum
Number of Rods
Single Rod
Air Inlet Center to Center Distance
4 21/64 in
Cylinder Repair
Repairable
Magnetic Piston
Magnetic Piston
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.