Zoro Homepage

Air Cylinder, 300 mm Stroke Length, BSPP

  • Mfr # P1A-S025DS-0300

  • Zoro # G711930860


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
25 mm
Cylinder Repair
Non-Repairable
Stroke Length
300 mm
Series
P1A
End Cap Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1A-S025DS-0300
Zoro #
G711930860
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Diameter
25 mm
Stroke Length
300 mm
Body Diameter
31 mm
Rod Diameter
10 mm
Inlet Size
1/8 in
End Cap Length
14 mm
Overall Height
26.6 mm

Details

Item
Air Cylinder
Cylinder Repair
Non-Repairable
Series
P1A
End Cap Material
Aluminum
System of Measurement
Metric
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
176 Degrees F
Piston Rod Material
Stainless Steel
Cushion Type
Bumpers
Air Inlet Type
BSPP
For Fluid Type
Air
Body Material
Stainless Steel
Standards
ISO 6432
Cylinder Type
Round Body
Mounting Orientation
Multiposition
Maximum Operating Pressure
145 psi
Cylinder Action
Double Acting
Magnetic Piston
Magnetic Piston
Number of Rods
Single Rod
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.