Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 0.75BFNSR03.00

  • Zoro # G6165345


product price:  $48.69
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
3/4 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0.75BFNSR03.00
Zoro #
G6165345
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in
Rod Dia.
0.25 in
Overall Length
8.23 in
Rod Thread Length
3/4 in
Port Size
1/8 in FNPT
Dimension Kk
1/4"-28 UNF
Dimension A
3/4 in
Dimension Cc
0.25 in
Dimension J
0.19 in
Air Cylinder Bore Dia.
3/4 in
Dimension B
0.624 in
Dimension D
0.22 in
Dimension E
0.62 in
Rod Thread Size
1/4"-28
Rod Diameter
1/4 in
Inlet Size
1/8 in
Overall Height
1 in
Overall Width
1 in
End Cap Length
3/16 in
Body Diameter
13/16 in
Stroke Length
3 in
Bore Diameter
3/4 in

Details

Item
Air Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
3 in
Mount
Front Block
Air Cylinder Type
Round Body
Temp. Range
14 Degrees to 140 Degrees F
Piston Rod Material
Stainless Steel
Features
Non-Switch Ready
Finish
Silver
End Cap Material
Aluminum
Single Acting/Double Acting
Single Acting
Piston Material
Aluminum
Air Cylinder Mount
Front Block
Cushion Type
None
Spring Retraction Force
6 lb
Spring Extension Force
3 lb
Cylinder Repair
Non-Repairable
Body Material Grade
304
For Fluid Type
Air
System of Measurement
Inch
Air Inlet Type
NPT
Number of Rods
Single Rod
Inlet Gender
Female
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
14 Degrees F
Actuation Type
Air Extend, Spring Retract
Series
SR
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Block, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Overall Width 1 in, Overall Height 1 in, Body Diameter 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.