Zoro Homepage

Air Cylinder, 36" Stroke Length, NPT

  • Mfr # 2.50CTEF4MAU14AC36.00

  • Zoro # G611930687


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Piston Rod Material Finish
Chrome Plated
Rod Thread Size
7/16"-20
Rod Thread Length
3/4 in
Inlet Size
3/8 in
Cushion Type
Head and Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.50CTEF4MAU14AC36.00
Zoro #
G611930687
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
7/16"-20
Rod Thread Length
3/4 in
Inlet Size
3/8 in
Stroke Length
36 in
Overall Height
3 in
Rod Diameter
5/8 in
Bore Diameter
2 1/2 in
End Cap Length
3 in
Overall Width
40 3/4 in

Details

Item
Air Cylinder
Piston Rod Material Finish
Chrome Plated
Cushion Type
Head and Cap
Body Material
Aluminum
Magnetic Piston
Magnetic Piston
Air Inlet Type
NPT
Cylinder Type
Extruded
Body Material Finish
Anodized
Maximum Operating Temperature
165 Degrees F
For Fluid Type
Air
Standards
RoHS Compliant
Minimum Operating Temperature
-10 Degrees F
Cylinder Action
Double Acting
Series
4MA
System of Measurement
Inch
Tie Rod Material
Carbon Steel
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Maximum Operating Pressure
250 psi
End Cap Material
Aluminum
Number of Rods
Single Rod
Cylinder Repair
Repairable
Air Inlet Center to Center Distance
38 3/8 in
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.