Zoro Homepage

Air Cylinder, 4" Stroke Length, NPT

  • Mfr # 2.00CTE2MNR3UT9AC04.00

  • Zoro # G011974069


product price: $1,441.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
3/4 in
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.00CTE2MNR3UT9AC04.00
Zoro #
G011974069
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
3/4 in
Stroke Length
4 in
Overall Width
9 1/2 in
Bore Diameter
2 in
Overall Height
2 1/2 in
Rod Thread Size
5/16"-24
Inlet Size
1/4 in
Rod Diameter
12 mm
End Cap Length
2 1/2 in

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
Maximum Operating Pressure
250 psi
Piston Material
Aluminum
For Fluid Type
Air
Maximum Operating Temperature
165 Degrees F
Air Inlet Type
NPT
Piston Rod Material Finish
Chrome Plated
Air Inlet Center to Center Distance
6 5/16 in
Series
2MNR
Cylinder Repair
Repairable
Tie Rod Material
Carbon Steel
Body Material Finish
Anodized
Minimum Operating Temperature
-10 Degrees F
Cushion Type
Head and Cap
End Cap Material
Aluminum
Number of Rods
Double Rod
System of Measurement
Inch
Piston Rod Material
Carbon Steel
End Cap Material Finish
Anodized
Rod Rotation
Non-Rotating Rod

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Sleeve Nut, Bore Diameter 2 in, Cushion Type Head and Cap, Stroke Length 4 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Double Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.