Air Cylinders
- Mfr # 2.00TEF4MAU18A01.50
- Zoro # G623516879
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
End Cap Length
15/16 in
Number of Rods
Single Rod
Body Material Finish
Anodized
Rod Diameter
5/8 in
Piston Rod Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2.00TEF4MAU18A01.50
- Zoro #
- G623516879
- UPC #
- -
- Country of Origin
- United States
- Number of Rods
- Single Rod
- Body Material Finish
- Anodized
- Piston Rod Material
- Carbon Steel
- Rod Rotation
- Rotating Rod
- Air Inlet Center to Center Distance
- 3 13/16 in
- Piston Material
- Aluminum
- Magnetic Piston
- Magnetic Piston
- Cushion Type
- None
- For Fluid Type
- Dry, Filtered Air
- End Cap Material Finish
- Black Anodized
- Tie Rod Material
- Carbon Steel
- Piston Rod Material Finish
- Chrome Plated
- Body Material
- Aluminum
- Item
- Tie Rod Air Cylinder
- Standards
- RoHS
- Air Inlet Type
- NPT
- Rod Gender
- Male
- Cylinder Repair
- Repairable
- Cylinder Type
- Tie Rod
- Maximum Operating Pressure
- 250 psi
- Series
- 4MA
- System of Measurement
- Inch
- Maximum Operating Temperature
- 165 Degrees F
- Minimum Operating Temperature
- -10 Degrees F
Dimensions
- End Cap Length
- 15/16 in
- Rod Diameter
- 5/8 in
- Overall Width
- 2 1/2 in
- Overall Height
- 2 1/2 in
- Stroke Length
- 1 1/2 in
- Rod Thread Length
- 3/4 in
- Inlet Size
- 3/8"
- Rod Thread Size
- 1/2"-20
- Bore Diameter
- 2 in
- Extended Length
- 7 5/8 in
- Retracted Length
- 6 1/8 in
Description
Tie Rod Air Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Sleeve Nut, Bore Diameter 2 in, Cushion Type None, Stroke Length 1 1/2 in, Inlet Size 3/8 In., Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Tie Rod Material Carbon Steel, Overall Width 2 1/2 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and 1,3-Butadiene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.