Air Cylinders
- Mfr # 2.00TEF4MAU18A03.50
- Zoro # G123516669
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Retracted Length
8 1/8 in
End Cap Length
15/16 in
Minimum Operating Temperature
-10 Degrees F
Piston Rod Material Finish
Chrome Plated
Rod Rotation
Rotating Rod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2.00TEF4MAU18A03.50
- Zoro #
- G123516669
- UPC #
- -
- Country of Origin
- United States
- Minimum Operating Temperature
- -10 Degrees F
- Piston Rod Material Finish
- Chrome Plated
- Rod Rotation
- Rotating Rod
- Piston Material
- Aluminum
- Air Inlet Center to Center Distance
- 5 13/16 in
- System of Measurement
- Inch
- Cushion Type
- None
- Standards
- RoHS
- Air Inlet Type
- NPT
- Maximum Operating Temperature
- 165 Degrees F
- Piston Rod Material
- Carbon Steel
- End Cap Material Finish
- Black Anodized
- Number of Rods
- Single Rod
- Rod Gender
- Male
- Tie Rod Material
- Carbon Steel
- For Fluid Type
- Dry, Filtered Air
- Cylinder Repair
- Repairable
- Cylinder Type
- Tie Rod
- Series
- 4MA
- Maximum Operating Pressure
- 250 psi
- Item
- Tie Rod Air Cylinder
- Body Material
- Aluminum
- Magnetic Piston
- Magnetic Piston
- Body Material Finish
- Anodized
Dimensions
- Retracted Length
- 8 1/8 in
- End Cap Length
- 15/16 in
- Rod Diameter
- 5/8 in
- Overall Height
- 2 1/2 in
- Rod Thread Size
- 1/2"-20
- Bore Diameter
- 2 in
- Extended Length
- 11 5/8 in
- Inlet Size
- 3/8"
- Overall Width
- 2 1/2 in
- Stroke Length
- 3 1/2 in
- Rod Thread Length
- 3/4 in
Description
Tie Rod Air Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Sleeve Nut, Bore Diameter 2 in, Cushion Type None, Stroke Length 3 1/2 in, Inlet Size 3/8 In., Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Tie Rod Material Carbon Steel, Overall Width 2 1/2 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and 1,3-Butadiene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.