Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Line Lubricator, 1/2In, 90 cfm, 250 psi

  • Mfr # 16L34BE

  • Zoro # G4862435


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Series
16L
Bowl Material
Zinc
Pipe Size
1/2 in NPT
Max. Flow
90 cfm
Max. Pressure
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16L34BE
Zoro #
G4862435
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in NPT
Overall Height
7 13/16 in
Overall Width
2 3/4 in
Overall Length
2.81 in
Bowl Size
2.6 oz
Air Outlet Size
1/2 in
Overall Depth
2 3/4 in
Air Inlet Size
1/2 in

Details

Item
Compressed Air Lubricator
Series
16L
Bowl Material
Zinc
Max. Flow
90 cfm
Max. Pressure
250 psi
Drain Included
Yes
Oil Capacity
2.6 oz
Adjustment Type
Screwdriver
Max. Temp.
175 Degrees F
Sight Dome Included
Yes
Max. Pipe Run
100 ft
Body Material
Zinc
Dome Material
Polycarbonate
Oil Feed Type
Micromist
Number of Air Outlets
1
Air Outlet Type
NPT
For Fluid Type
Compressed Air
Pressure Drop
5 psi
Air Inlet Type
NPT
For Substance Type
Air
Weight
1.2 lb
Adjustment Mechanism
Knob
Drain Type
Manual
Maximum Operating Pressure
250 psi
Minimum Operating Temperature
32 Degrees F
Recommended Lubricant
F442 Oil
System Location
Air Line
Modular Connection
Modular Connection
Seal Material
Nitrile Rubber
Includes
Bowl, Drain, Fill Plug, Gauge, Sight Dome
Lubricator Bowl Guard Included
No
Lubricator Bowl Material
Zinc
Maximum Operating Temperature
175 Degrees F
For Maximum Pipe Run
100 ft
Lubricator Bowl Capacity
2.6 oz
Maximum Flow Rate
90 cfm
Drain Part Compatibility
PS729P
Minimum Operating Pressure
0 psig
Number of Air Inlets
1
Lubricator Type
Micro Mist
Sight Gauge Included
Yes
Material
Zinc
Features
Proportional Oil Delivery, Low Pick Up Flow, And Precise Oil Adjustment

Description

Compressed Air Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Zinc, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 90 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Adjustment Mechanism Knob, Body Material Zinc, Overall Width 2 3/4 in, Series 16L, Sight Dome Included Yes, Sight Gauge Included Yes, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes, Drain Part Compatibility PS729P, Drain Type Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.