Zoro Homepage

Air Pilot Valve, 1/8" Thread, 24VDC Type

  • Mfr # U131B01NDAB

  • Zoro # G1204495


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Includes
Electrical Connector
Size
1/8 in
Thread Size
1/8 in
Compliance
UL
Material of Construction
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U131B01NDAB
Zoro #
G1204495
UPC #
-
Country of Origin
United States

Dimensions

Size
1/8 in
Thread Size
1/8 in

Details

Item
Air Pilot Valve
Includes
Electrical Connector
Compliance
UL
Material of Construction
Aluminum
Fits Brand
Parker
Type
24V DC
Inlet (In.)
1/8 in
Temp. Range
0 Degrees to 185 Degrees F
For Use With Mfr. Model Number
PA15S1N4S050A, PA15SAN4S050A, PA20S1N5S050A, PA20SAN5S050A, PA25S1N6S063A, PA25SAN6S063A
For Use With
Angle Body Piston Valves

Description

Air Pilot Valve, Fits Brand Parker, For Use With Grainger Item Number 426J33, 426J34, 426J35, 426J36, 426J37, 426J38, For Use With Mfr. Model Number PA15S1N4S050A, PA15SAN4S050A, PA20S1N5S050A, PA20SAN5S050A, PA25S1N6S063A, PA25SAN6S063A, Includes Electrical Connector, 24V DC, Size 1/8 in, 1/8 in Thread Size, Inlet (In.) 1/8 in, Material of Construction Aluminum, Temp. Range 0 Degrees to 185 Degrees F, For Use With Angle Body Piston Valves, Compliance UL

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.