This item is Discontinued.

No Product Image Available

BALL VLVE 2-1/2 (Discontinued)

  • Mfr # BVAL40SSS2N
  • Zoro # G209817154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BVAL40SSS2N
Zoro #
G209817154
UPC #
-
Country of Origin
United States

Description

Parker's BV series ball valves can be used in water and oil applications. They are available in 2-way, 3-way and 4-way configurations and a variety of materials, sizes and port styles. Markets: - Factory Automation - Machine Tools - Marine - Material Handling - Mining - Miscellaneous Industrial - Miscellaneous Manufacturing - Molding - Oil & Gas - Power Generation - Vehicle Assembly Facilities Features/Benefits: - Available in sizes from 1/4'' to 4'' - Pressures Range from 250 PSI to 10,000 PSI - Available in aluminum, steel and stainless steel - Port options include NPT, SAE, BSPP and ISO 6149 thread Applications: - Suitable for general hydraulic applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.