Black Air Hose 3/4" 6FT L

  • Mfr # F8010106-12-12-12-72-BLK

  • Zoro # G312477344


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Hose Configuration
Coupled Assembly
Hose Fitting A Size
3/4 in
Temp. Range
-40 Degrees to 257 Degrees F (Oil)
Hose Inside Dia.
3/4 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F8010106-12-12-12-72-BLK
Zoro #
G312477344
UPC #
-
Country of Origin
United States

Dimensions

Hose Fitting A Size
3/4 in
Hose Inside Dia.
3/4 in
Hose Length
6 ft
Fitting Size
3/4 in x 3/4 in
Hose Fitting B Size
3/4 in
Bend Radius
7 in
Hose Dash Size
12
Hose Outside Dia.
1 in

Details

Item
Air Hose
Hose Configuration
Coupled Assembly
Temp. Range
-40 Degrees to 257 Degrees F (Oil)
Fitting Material
Steel x Steel
Hose Fitting A Material
Steel
Hose Fitting B Type
FJIC
Standards
MSHA Approved
Hose Fitting A Type
MNPTF
Hose Fitting B Material
Steel
Hose Color
Black
Compatible Chemicals
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Braid Layers
1
For Media Type
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Reinforcement Material
Fiber
Not Recommended Chemicals
Refrigerant
Hose Tube Material
Synthetic Rubber
Hose Cover Material
Synthetic Rubber
Minimum Operating Temperature
-40 Degrees F

Description

Black Air Hose 3/4" 6FT L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.