Shop PARKER
See all product information
Create Account
BLOCK PLUG
Mfr # 12PQ1BSX
Zoro # G924881799
product price:Â
$
95.95
/ea
Key Features
Standards
ISO 6162-1, SAE J518
Flange Thickness
3/4 in
For Media Type
Gases, Hydraulic Fluid
Bolt Hole Diameter
13/32 in
Operating Pressure - Maximum
6,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12PQ1BSX
- Zoro #
- G924881799
- UPC #
- -
- Country of Origin
- United States
- Standards
- ISO 6162-1, SAE J518
- For Media Type
- Gases, Hydraulic Fluid
- Operating Pressure - Maximum
- 6,000 psi
- Fitting Shape
- Flange
- Gravity Flow
- Pressure
- Fitting Material
- Steel
- Product Type
- Flange
- Number of Bolt Holes
- 4
- Item
- Hydraulic Hose Flange
Description
BLOCK PLUG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.