Shop PARKER
See all product information
Create Account
BLOCK PLUG
- Mfr # 16PQ2BSX
- Zoro # G724881456
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Hydraulic Flange Size
1 in
For Media Type
Gases, Hydraulic Fluid
Gravity Flow
Pressure
Overall Length
2 3/4 in
Fitting Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16PQ2BSX
- Zoro #
- G724881456
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hydraulic Flange Size
- 1 in
- Overall Length
- 2 3/4 in
- Bolt Hole Diameter
- 15/32 in
- Flange Thickness
- 1 1/2 in
- Length
- 2 3/4 in
Details
- For Media Type
- Gases, Hydraulic Fluid
- Gravity Flow
- Pressure
- Fitting Material
- Steel
- Number of Bolt Holes
- 4
- Operating Pressure - Maximum
- 6,000 psi
- Fitting Shape
- Flange
- Product Type
- Flange
- Standards
- ISO 6162-2, SAE J518
- Item
- Hydraulic Hose Flange
Description
BLOCK PLUG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.