Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass DOT Push-to-Connect Fitting, Brass, Silver

  • Mfr # 169PTCNS-8-8

  • Zoro # G205277679


product price: $22.19
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Compatible Tube Material
Nylon (Type A), Stainless Steel
Color
Gold
Release Type
Collet
Maximum Operating Pressure
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169PTCNS-8-8
Zoro #
G205277679
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Tube Outer Diameter
1/2 in
Overall Length
2 7/16 in
Fitting Side B Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow Adapter
Compatible Tube Material
Nylon (Type A), Stainless Steel
Color
Gold
Release Type
Collet
Maximum Operating Pressure
250 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side B Connection Type
MNPT
Resistance Properties
Impact-Resistant
Fitting Material
Brass
Application
Air
Minimum Operating Temperature
-40 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
200 Degrees F
Standards
DOT FMVSS 571.106, SAE J2494, SAE J2494-3
System of Measurement
Imperial
Fitting Shape
90 Degrees Elbow
Operating Pressure - Maximum
250 psi
Fitting Side 2 Connection Type
MNPT
Fitting Features
Rigid
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
230 Degrees F
Material Grade
C36000
Series
PTC Brass
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air
Connector Type
Adapter

Description

Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36000, Color Gold, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.