Parker
Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" x 1/4" Pipe Size
Mfr # 208P-8-4
Zoro # G4574114
original price:
$9.79
10% off
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2" x 1/4"
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x FNPT
- Basic Pipe Fitting Material Metal
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Spud Coupling Assembly, 3/4 In (F54A)
- MIDLAND METAL Pipe Nipple, 2 Nominal, NPT x Groove End Style, 4 Length, SCH 40 Schedule, 200 to 150 deg F, Seam (57164TV)
- NIBCO 1/2" NOM C Copper 90 Degree Drop Ear Elbow (C7075 1/2)
- JONES STEPHENS 3 In. Flush Valve W/Flapr & Cc Kit (C05073)
- PARKER Reducing Adapter, Brass, 3/8 x 1/4 in (222P-6-4)
- PARKER Female x Male Adapter, Brass, 1/4 in (222P-4-4)
- PARKER Brass Hex Head Plug, MNPT, 3/4" Pipe Size (VS218P-12)
- PARKER Female x Male Adapter, Brass, 3/4 in (222P-12-12)
- PARKER Hex Nipple, Brass, 1/8 in Pipe Size, MNPT (216P-2)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/4" Pipe Size (2200P-4-4)
- PARKER Extruded Street Tee, Brass, 1/8 in, NPT (2225P-2)
- Parker Brass Pipe Fittings