Zoro Homepage

Brass Locking Handle, Female Pipe Ends

  • Mfr # VP500P-8

  • Zoro # G612329688


product price: $44.39
/ea

Key Features

Ball Material
Chrome Plated Brass
Valve Ways
2-Way
Pipe Size
1/2 inch
Connection Type
NPT, Straight Thread Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP500P-8
Zoro #
G612329688
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 inch

Details

Ball Material
Chrome Plated Brass
Valve Ways
2-Way
Connection Type
NPT, Straight Thread Solder

Description

Parker's industrial carbon steel ball valve line is intended for general purpose use. These valves were designed to offer superior performance for applications that require rugged and reliable performance. Carbon steel ball valves are intended for use in the fully open or closed positions. Depending on the application conditions, throttling of the valve may result in premature seal failure and/or inability to turn the valve handle. Parker's carbon steel ball valves are available in the following styles. - Female Pipe x Female Pipe - Female Straight Thread x Female Straight Thread - Panel Mount - High Pressure 6,000 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.