Shop All Brass Pipe Fittings
Parker
Brass Reducing Adapter, FNPT x MNPT, 1/2" x 1/4" Pipe Size
Mfr # VS222P-8-4
Zoro # G4629834
original price:
$9.82
20% off
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2" x 1/4"
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Parker
- MFR # VS222P-8-4
- Zoro # G4629834
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/4" |
Fitting Length | 1-15/32" |
Pipe Fitting Length | 1-15/32" |
Pipe Size (Fittings) | 1/2" x 1/4" |
Hex Size | 1" |
Overall Length | 1 7/16 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Details
Description
Female x Male Reducing Adapter, Brass, C37700, 1/2 in, Female, NPT, 1/4 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4"/1-1/2" S-614 PVC CHECK (203-237)
- ANVIL 1" FNPT x 3/4" MNPT Galv 90 Degree Street Elbow (0311019202)
- ZORO SELECT 1/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LLX4)
- LEGRIS Male Connector, 10mm Tube Size, Nylon, Black, 10 PK (3175 10 13)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/2" x 1/4" Pipe Size (8-4 MHN-B)
- PARKER Extruded Branch Tee, Brass, 1/2 in, NPT (2224P-8)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 1/4" x 1/8" Pipe Size (VS222P-4-2)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size (207P-2)
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT (215PN-6)
- PARKER Brass Branch Tee, FNPT x FNPT x MNPT, 1/4" Pipe Size (VS2224P-4)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 3/8" Pipe Size (1VER7)
- Parker Brass Pipe Fittings