Zoro Homepage

Breathing Air Dryer, 109 SCFM -40F PDP

  • Mfr # BASHL075-40N16AE

  • Zoro # G111618542


product price: $20,629.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Operating Temperature - Minimum
41 Degrees F
High Efficiency Filter Model Number
AAPX025E
Ambient Temperature - Maximum
131 Degrees F
High Efficiency Dry Particulate Filter Grade
AA
Operating Temperature - Maximum
95 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BASHL075-40N16AE
Zoro #
G111618542
UPC #
-
Country of Origin
United Kingdom

Dimensions

Particulate Size - Minimum
0.01 micron

Details

Operating Temperature - Minimum
41 Degrees F
High Efficiency Filter Model Number
AAPX025E
Ambient Temperature - Maximum
131 Degrees F
High Efficiency Dry Particulate Filter Grade
AA
Operating Temperature - Maximum
95 Degrees F
Operating Pressure - Minimum
58 psig
General Purpose Dry Particulate Filter Model Number
AOPX025E
Inlet Flow Rate
109 cfm
High Efficiency Filter Grade
AA
General Purpose Dry Particulate Filter Grade
AO
General Purpose Pre-Filter Grade
AO
Operating Pressure - Maximum
232 psig
General Purpose Pre-Filter Model Number
AOPX025E
Number of Stage
7
Noise Level
75 dBA
Supply Voltage
85 to 265V
Supply Frequency
50/60 Hz
Oil Vapor Reduction Filter Grade
OVR
Supply Phase
Single
Dewpoint
-40 Degrees F
High Efficiency Dry Particulate Filter Model Number
AAPX025E

Description

Breathing Air Dryer, 109 SCFM -40F PDP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.