This item is Discontinued.

Parker Bulkhead Union, Polypropylene, Comp, 5/16In P5BU5

Bulkhead Union, Polypropylene, Comp, 5/16In (Discontinued)

  • Mfr # P5BU5
  • Zoro # G1746796
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P5BU5
Zoro #
G1746796
UPC #
-
Country of Origin
Unknown

Dimensions

Tube Size
5/16 in

Details

Item
Bulkhead Union
Temp. Range
0 Degrees to 212 Degrees F
Standards
FDA, NSF-51
Color
Black
Connection
Tube

Description

Bulkhead Union, Standards FDA, NSF-51, Color Black

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.