Zoro Homepage

Butt-Weld Adptr, SS, ALOKxButt, 3/8x1/4In

  • Mfr # 6-1/4 ZHLW2-SS

  • Zoro # G6069594


product price: $30.39
/ea

Key Features

Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
3/8" x 1/4"
Hex Size
9/16 in
Fitting Connection Type
A-LOK(R) x Pipe Buttweld
Specific Fitting Shape
Straight Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1/4 ZHLW2-SS
Zoro #
G6069594
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
3/8" x 1/4"
Hex Size
9/16 in
Pipe Size
1/4"
Tube Size
3/8 in
Compression Thread Size
3/8 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side A Tube Outer Diameter
3/8 in
Overall Length
1 1/2 in
Thread Size A
9/16-20
Fitting Side 2 Tube Outer Diameter
1/4 in
Thread Size 1
9/16-20
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Compression Fitting Adapter
Fitting Connection Type
A-LOK(R) x Pipe Buttweld
Specific Fitting Shape
Straight Adapter
Max. Pressure
6600 psi
Tube Fitting Material
Stainless Steel
Pipe Fitting Connection Type
A-LOK(R) x Pipe Buttweld
Basic Pipe Fitting Shape
Adapter
Temp. Range
-425 Degrees to 1200 Degrees F
Basic Pipe Fitting Material
Metal
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Specific Pipe Fitting Shape
Connector
Maximum Operating Pressure
6,600 psi
Compatible Fitting Brands
Parker A-LOK
Fitting Side B Connection Type
Butt Weld
Maximum Operating Temperature
1,200 Degrees F
Minimum Operating Temperature
425 Degrees F
System of Measurement
Imperial
Fitting Side A Connection Type
Compression
Material Grade
316
Resistance Properties
Corrosion-Resistant
Series
A-LOK
Fitting Material
Stainless Steel
Fitting Shape
Straight
Operating Temperature - Minimum
425 Degrees F
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 2 Connection Type
Butt Weld
Fitting Features
Rigid
Connector Type
Adapter
Precleaned Type
Cleaned

Description

Compression Fitting Adapter, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Butt Weld, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Straight Adapter, Compatible Fitting Brands Parker A-LOK, Thread Size A 9/16-20, Series A-LOK

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.