Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buttweld Elbow, SS, ALOKxButt, 3/8x1/4In

  • Mfr # 6-1/4 ZELW2-SS

  • Zoro # G6130993


product price: $50.69
/ea

Key Features

Specific Pipe Fitting Shape
Adapter Elbow
Temp. Range
-425 Degrees to 1200 Degrees F
Pipe Size (Fittings)
3/8" x 1/4"
Specific Fitting Shape
90 Degrees Elbow Adapter
Max. Pressure
6600 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1/4 ZELW2-SS
Zoro #
G6130993
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3/8" x 1/4"
Pipe Size - Pipe Fitting
1/4 in
Pipe Size
1/4"
Hex Size
5/8 in
Tube Size
3/8 in
Compression Thread Size
3/8 in
Thread Size A
9/16-20
Overall Length
1 3/16 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side A Tube Outer Diameter
3/8 in
Thread Size 1
9/16-20
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
1/4 in

Details

Specific Pipe Fitting Shape
Adapter Elbow
Temp. Range
-425 Degrees to 1200 Degrees F
Specific Fitting Shape
90 Degrees Elbow Adapter
Max. Pressure
6600 psi
Pipe Fitting Connection Type
A-LOK(R) x Pipe Buttweld
Basic Pipe Fitting Shape
Elbow
Item
Compression Fitting Elbow
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Fitting Connection Type
A-LOK(R) x Pipe Buttweld
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Stainless Steel
System of Measurement
Imperial
Fitting Material
Stainless Steel
Fitting Side B Connection Type
Butt Weld
Minimum Operating Temperature
425 Degrees F
Compatible Fitting Brands
Parker A-LOK
Material Grade
316
Maximum Operating Pressure
6,600 psi
Series
A-LOK
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
1,200 Degrees F
Fitting Shape
Straight
Connector Type
Adapter
Fitting Side 2 Connection Type
Butt Weld
Fitting Features
Rigid
Operating Temperature - Minimum
425 Degrees F
Precleaned Type
Cleaned
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
1,200 Degrees F

Description

Compression Fitting Elbow, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Butt Weld, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 3/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Compatible Fitting Brands Parker A-LOK, Thread Size A 9/16-20, Series A-LOK

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.