Cap, Stainless Steel, Threaded 1/4 in
- Mfr # 1/4 HPC-SS
- Zoro # G600689824
product price:Â
$
27.45
/ea
Key Features
Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Color
Silver
Hex Size
3/4 in
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1/4 HPC-SS
- Zoro #
- G600689824
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Size
- 3/4 in
- Overall Length
- 29/32 in
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 29/32 in
- Length
- 29/32 in
Details
- Specific Fitting Shape
- Cap
- Pipe Fitting Material
- Stainless Steel
- Item
- Cap
- Color
- Silver
- Standards
- ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
- Application
- Hydraulic Fluid
- Includes Seal
- No
- Maximum Operating Pressure
- 6,000 psi
- Material Grade
- 316
- Fitting Side A Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- NPT
- Fitting Connection Type
- Threaded
- Thread Type
- NPT
Description
Cap, 1/4 in Nominal Pipe Size, Stainless Steel, 316, Threaded, 29/32 in Overall Length, 6,000 psi Maximum Operating Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal No, Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.