Shop PARKER
See all product information
Create Account
Cap, Stainless Steel, Threaded 3/4 in
- Mfr # 12 CP-SS
- Zoro # G800441871
product price:Â
$
74.85
/ea
Key Features
Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Hex Size
1 1/4 in
Application
Air, Natural Gas, Oil
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12 CP-SS
- Zoro #
- G800441871
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Cap
- Pipe Fitting Material
- Stainless Steel
- Item
- Cap
- Application
- Air, Natural Gas, Oil
- Standards
- ANSI B1.20.1, ANSI B31.1, ANSI B31.3
- Color
- Silver
- Low Lead Compliance Level
- Not Compliant
- Material Grade
- 316
- Fitting Side A Type
- NPT
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 4,300 psi
- Includes Seal
- No
- Fitting Side A Gender
- Female
- Fitting Connection Type
- Threaded
- Minimum Operating Temperature
- -425 Degrees F
- Maximum Operating Temperature
- 1,200 Degrees F
- Plug Drive Style
- Hex
- Finish/Coating
- Bright
- For Pipe Schedule
- Schedule 80
- Thread Type
- NPT
Dimensions
- Hex Size
- 1 1/4 in
- Overall Length
- 1 7/16 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Nominal Pipe Size
- 3/4 in
- Thread Size
- 3/4"-14
Description
NPT Pipe Fitting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.