Zoro Homepage

Cap, Steel, O-Ring Face Seal 1/4 in

  • Mfr # 4 FNL-S

  • Zoro # G1832153


product price: $3.09
/ea

Key Features

Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
Cap
Fitting Connection Type
O-Ring Face Seal
Tube Size
1/4 in
Pipe Size - Pipe Fitting
9/16 in -18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4 FNL-S
Zoro #
G1832153
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
9/16 in -18
Compression Thread Size
9/16-18
Pipe Size (Fittings)
9/16"-18
Fitting Tube Size Outer Diameter
1/4 in
Fitting Thread Size
9/16"-18
Thread Size
9/16-18

Details

Item
Compression Fitting Cap
Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
Cap
Fitting Connection Type
O-Ring Face Seal
Specific Pipe Fitting Shape
Cap
Standards
SAE J1453
Basic Pipe Fitting Material
Metal
Max. Pressure
9200 psi
Basic Pipe Fitting Shape
Cap
Temp. Range
-30 Degrees to 250 Degrees F
Pipe Fitting Connection Type
Compression x Male SAE-ORB
Fitting Material
Steel
Maximum Operating Pressure
9,200 psi
Compatible Fitting Brands
Parker
Finish/Coating
Zinc Nickel
Maximum Operating Temperature
250 Degrees F
Resistance Properties
Over Torque-Resistant, Vibration-Resistant
Application
Gases, Oils
Series
Seal-Lok
Minimum Operating Temperature
30 Degrees F
System of Measurement
Imperial
Fitting Shape
Cap
Finish
Zinc Nickel
Material Grade
1045, 1215
Operating Temperature - Minimum
30 Degrees F
Operating Temperature - Maximum
250 Degrees F
For Media Type
Gases, Oils
Operating Pressure - Maximum
9,200 psi

Description

Compression Fitting Cap, Application Gases, Oils, Fitting Connection Type O-Ring Face Seal, Finish/Coating Zinc Nickel, Fitting Material Steel, Fitting Tube Size Outer Diameter 1/4 in, Material Grade 1045, 1215, Maximum Operating Pressure 9,200 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Cap, System of Measurement Imperial, Compatible Fitting Brands Parker, Fitting Thread Size 9/16 In.-18, Series Seal-Lok, Standards SAE J1453

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.