Shop PARKER

CarbonSteel, Straight, 1/2"NPTx3/8"NPT

  • Mfr # 8-6 RB-S
  • Zoro # G1379034

product price: 
$
11.59
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Reducing Bushing
Pipe Fitting Length
1.11"
Pipe Size
1/2" x 3/8"
Specific Pipe Fitting Shape
Reducing Bushing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8-6 RB-S
Zoro #
G1379034
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Reducing Bushing
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Reducing Bushing
Specific Pipe Fitting Shape
Reducing Bushing
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
Temp. Range
-20 Degrees to 800 Degrees F
Max. Pressure
4900 psi
Fitting Connection Type
MNPT x FNPT
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3, ASTM A108
Includes Seal
No
Finish/Coating
Zinc Plated
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Threaded
Fitting Side A Gender
Male
Low Lead Compliance Level
Not Compliant
Fitting Side B Gender
Female
Maximum Operating Pressure
4,900 psi
Application
Air, Gases, Oils
Fitting Side B Type
Threaded
Fitting Side A Pipe Threading
14
Fitting Side B Pipe Threading
18
Side B Thread Type
NPT
Side A Thread Type
NPT
Manufacture Location
Globally Sourced

Dimensions

Pipe Fitting Length
1.11"
Pipe Size
1/2" x 3/8"
Hex Size
7/8"
Fitting Length
1-11/100"
Pipe Size - Pipe Fitting
1/2" x 3/8"
Pipe Size (Fittings)
1/2" x 3/8"
Overall Length
1 7/64 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
3/8 in
Thread Size
1/2 x 3/8"
Fitting Thread Size A
1/2
Fitting Thread Size B
3/8
Wire Rope Length
1 7/64 in
Length
1 7/64 in

Description

Straight, Carbon Steel, Zinc Plated, 1/2 in, Male, Threaded, 14, 1/2, 3/8 in, Female, Threaded, 18, 3/8, 4,900 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.