Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 10 gpm, Zinc Coated

  • Mfr # CVH081P30

  • Zoro # G915920896


product price: $20.59
/ea

Key Features

Overall Width
0.875 in
Number of Ways
Two-Way
Overall Height
1.51 in
Standards
ISO 4406 18/16/13, SAE Class 4
Series
CVH081P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVH081P30
Zoro #
G915920896
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
0.875 in
Overall Height
1.51 in
Overall Length
0.875 in
Outlet Connection Dash Size
8
Wrench Flat Size
7/8 in
Inlet Connection Dash Size
8
Port Connection Size
0.875
Port Connection Dash Size
8
Valve Cavity Size
C08-2

Details

Number of Ways
Two-Way
Standards
ISO 4406 18/16/13, SAE Class 4
Series
CVH081P
Reverse Free Flow
Reverse Free Flow
Item
Check Valve
Body Material
Steel
Valve Type
Check
Fluid Viscosity - Maximum
2,000 SUS
Body Finish
Zinc Coated
For Media
Oil
Actuation Mechanism
Pressure
Flow Rate - Maximum
10 gpm
Operating Temperature - Minimum
-35 Degrees F
Cracking Pressure
30 psi
Operating Temperature - Maximum
200 Degrees F
Includes Seals
Seals Included
Pressure - Maximum
5,000 psi
Pressure Setting - Maximum
5,000 psi
Cartridge Material
Steel
Seal Material
Polyurethane
Action Type
Direct Acting

Description

Check Valve, Body Material Steel, Valve Action Not Applicable, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C08-2, Actuation Mechanism Pressure, Overall Length 0.875 in, Overall Width 0.875 in, Overall Height 1.51 in, Flow Rate - Maximum 10 gpm, Voltage Not Applicable, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size 8, Center Position Not Applicable, Port Connection Type Not Applicable, Port Connection Gender Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.