Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check valve, 2.68 in Overall L

  • Mfr # A8VC8-MG

  • Zoro # G904319519


product price: $14.19
/ea

Key Features

Tube Size
1/2 in
Connection Type
Tube x Tube
Body Material
Acetal
Temp. Range
34 Degrees to 150 Degrees F
Compliance
ISO 9001:2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8VC8-MG
Zoro #
G904319519
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Overall Length
2.68 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in

Details

Connection Type
Tube x Tube
Body Material
Acetal
Item
Check valve
Temp. Range
34 Degrees to 150 Degrees F
Compliance
ISO 9001:2015
Features
Compact Design, Lightweight
Cracking Pressure
0.33 psi
Body Style
1-Way
Max. Pressure
150 psi CWP
Seat Material
EPDM
Seal Material
EPDM
Standards
FDA, Gray Acetal NSF/ANSI 61
Body Seal Material
EPDM
Valve Structure
1-Piece
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
34 Degrees F
Vacuum Service Rating
Not Rated
Silent Check
Standard
Connection Type - Side 1
Push
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Connection Type - Side 2
Push
Maximum Pressure - Operating
145 psi
For Media
Beer/Wine, Dyes, Soft Drinks, Water
NSF Certifications for Food and Drinking Water
NSF 51, NSF 61

Description

Hex Size Not Applicable, Standards FDA, Gray Acetal NSF/ANSI 61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.