Zoro Homepage

Check Valve, 5.94" L x 2.00" W x 2.00" H

  • Mfr # DC-1250-5

  • Zoro # G9896610


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Type
Steel (Hard Seat)
Max. Flow - Hydraulic Valves
170 gpm
Body Material - Hydraulic Valves
Steel
Max. Pressure - Hydraulic Valves
3,000 psi
Valve Type - Hydraulic Valves
Hydraulic Check Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-1250-5
Zoro #
G9896610
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
2.0 in
Outlet Port Size - Hydraulic Valves
1-1/4"-11-1/2 Female NPTF
Length (In.)
5.94 in
Size
1-1/4"
Height (In.)
2.0 in
Inlet Port Size - Hydraulic Valves
1-1/4"-11-1/2 Female NPTF
Overall Width
2 in
Overall Height
2 in
Overall Length
5.94 in
Inlet Connection Size
1 1/4 in
Inlet Connection Dash Size
11.5
Port-to-Port Length
5.94 in
Outlet Connection Size
1 1/4 in
Outlet Connection Dash Size
11.5
Wrench Flat Size
2 in

Description

Hydraulic Check Valve, Pressure - Maximum 3,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 5.94 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 170 gpm, Inlet Connection Type NPT, Inlet Connection Gender Female, Outlet Connection Gender Female, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type NPT, Includes Seals Seals Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.