This item is Discontinued.

No Product Image Available

CK.VLV. VITON (Discontinued)

  • Mfr # C820S-V
  • Zoro # G109818367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C820S-V
Zoro #
G109818367
UPC #
-
Country of Origin
United States

Description

Parker's C series hydraulic inline are one-way check valves that permit free flow in one direction, and dependable shut-off in the reverse direction. The C Series Check Valve port options include ISO 6149, NPT, BSPP, BSPT and SAE. Parker offers superior brass, steel and stainless-steel check valves in a wide variety of sizes and ports. The steel C Series Check Valve comes standard with a black oxide finish. Markets: Power Gen Machine Tools Factory automation Vehicle Assembly Facilities Molding Miscellaneous Industrial Miscellaneous Manufacturing Oil & Gas Machine tools Material Handling Mining Marine Features/Benefits: Soft seat construction for low leakage Pressures up to 5,000 PSI Available in Brass, Steel and Stainless Steel Port sizes from 1/8 up to 2” Applications: Accumulator circuits Tank line backpressure Power units Tank line backpressure High low pump circuits

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.