Compact air cylinder, ISO 21287, 25mm bo
- Mfr # P1PS025DC7G0025
- Zoro # G524938015
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Piston Rod Material
Steel
Rod Diameter
10 mm
Series
P1P
Maximum Operating Temperature
176 Degrees F
Body Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1PS025DC7G0025
- Zoro #
- G524938015
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Diameter
- 10 mm
- Rod Thread Size
- M6 x 1
- Bore Diameter
- 25 mm
- Stroke Length
- 25 mm
Details
- Item
- Compact air cylinder, ISO 21287, 25mm bore,25mm stroke
- Piston Rod Material
- Steel
- Series
- P1P
- Maximum Operating Temperature
- 176 Degrees F
- Body Material
- Aluminum
- Minimum Operating Temperature
- -4 Degrees F
- Body Material Finish
- Anodized
- Maximum Operating Pressure
- 10 bar
- Standards
- ISO 21287
- Cylinder Repair
- Repairable
- For Fluid Type
- Dry, Filtered Compressed Air
- System of Measurement
- Metric
- Piston Material
- Aluminum
- Rod Gender
- Female
- Air Inlet Type
- M Thread
- Piston Rod Material Finish
- Chrome Plated
- Minimum Operating Pressure
- 0.5 bar
- Cushion Type
- Rubber Cushion
- Cylinder Type
- Compact
Description
Compact air cylinder, ISO 21287, 25mm bore,25mm stroke, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Repairable, Bore Diameter 25 mm, Cushion Type Rubber Cushion, Stroke Length 25 mm, Air Inlet Type M Thread, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Maximum Operating Pressure 10 bar, Maximum Operating Temperature 176 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.