Compact air cylinder, ISO 21287, 25mm bo
- Mfr # P1PS025DC7G0075
- Zoro # G724937511
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Cylinder Repair
Repairable
Stroke Length
75 mm
Piston Material
Aluminum
Maximum Operating Temperature
176 Degrees F
Bore Diameter
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1PS025DC7G0075
- Zoro #
- G724937511
- UPC #
- -
- Country of Origin
- United States
- Item
- Compact air cylinder, ISO 21287, 25mm bore,75mm stroke
- Cylinder Repair
- Repairable
- Piston Material
- Aluminum
- Maximum Operating Temperature
- 176 Degrees F
- Maximum Operating Pressure
- 10 bar
- System of Measurement
- Metric
- Cylinder Type
- Compact
- Piston Rod Material
- Steel
- Air Inlet Type
- M Thread
- Minimum Operating Temperature
- -4 Degrees F
- Cushion Type
- Rubber Cushion
- Body Material
- Aluminum
- Piston Rod Material Finish
- Chrome Plated
- Series
- P1P
- Body Material Finish
- Anodized
- Rod Gender
- Female
- For Fluid Type
- Dry, Filtered Compressed Air
- Minimum Operating Pressure
- 0.5 bar
- Standards
- ISO 21287
Dimensions
- Stroke Length
- 75 mm
- Bore Diameter
- 25 mm
- Rod Diameter
- 10 mm
- Rod Thread Size
- M6 x 1
Description
Compact air cylinder, ISO 21287, 25mm bore,75mm stroke, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Repairable, Bore Diameter 25 mm, Cushion Type Rubber Cushion, Stroke Length 75 mm, Air Inlet Type M Thread, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Maximum Operating Pressure 10 bar, Maximum Operating Temperature 176 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.