Rnd cylinder, sprng ext, nose mnt, 1 1/4"
- Mfr # 1.25RSR06.00
- Zoro # G624937246
product price:Â
$
66.89
/ea
Key Features
Rod Thread Size
7/16"-20
Inlet Size
1/8 in
Maximum Operating Pressure
250 psi
Cylinder Repair
Non-Repairable
Actuation Type
Spring Extend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1.25RSR06.00
- Zoro #
- G624937246
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Thread Size
- 7/16"-20
- Inlet Size
- 1/8 in
- Stroke Length
- 6 in
- Rod Thread Length
- 3/4 in
- Rod Diameter
- 7/16 in
- Bore Diameter
- 1 1/4 in
Details
- Item
- Rnd cylinder, sprng ext, nose mnt,1 1/4"bore,6"stroke
- Maximum Operating Pressure
- 250 psi
- Cylinder Repair
- Non-Repairable
- Actuation Type
- Spring Extend
- Body Material Grade
- 304
- Cylinder Type
- Round Body
- For Fluid Type
- Dry Filtered Air
- Spring Retraction Force
- 15 lb
- Spring Extension Force
- 15 lb
- Minimum Operating Temperature
- -10 Degrees F
- Body Material
- Stainless Steel
- Cushion Type
- None
- Number of Rods
- Single Rod
- Air Inlet Type
- NPT
- Series
- SR
- Maximum Operating Temperature
- 165 Degrees F
- Magnetic Piston
- Non-Magnetic Piston
- System of Measurement
- Inch
Description
Rnd cylinder, sprng ext, nose mnt,1 1/4 In.bore,6 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/4 in, Cushion Type None, Stroke Length 6 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.