Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Filter, 250 psi, 3.24 In. W

  • Mfr # 07F44BC

  • Zoro # G4862864


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
5 micron
Connection Size - Air Treatment
3/4 in NPT
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
145 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07F44BC
Zoro #
G4862864
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Air Treatment
3/4 in NPT
Size - Air Treatment
Standard
Bowl Size - Air Treatment
7.2 oz
Overall Height
7 11/16 in
Pipe Size
3/4" NPT
Size
Standard
Bowl Size
7.2 oz.
Overall Width
3 1/4 in
Drain Port Size
Push Type
Overall Depth
3 1/4 in
Air Inlet Size
3/4 in
Air Outlet Size
3/4 in

Details

Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
5 micron
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
145 cfm
Bowl Material - Air Treatment
Zinc
For Removal Of
Particles, Water
Max. Temp.
175 Degrees F
Housing Material
Zinc
Item
Compressed Air Filter
Drain Type
Manual
Max. Pressure
250 psi
Filter Rating
5 micron
Includes
Air Filter, Metal Bowl, Sight Gauge, Twist Drain
Bowl Material
Die Cast Zinc
Filter Media
Polypropylene
Air Inlet Type
NPT
Maximum Operating Temperature
175 Degrees F
Duty Rating
Heavy Duty
Seal Material
Nitrile
Series
07F
Filter Element Material
Plastic
Number of Air Inlets
1
System Location
Air Line
Drain Included
Yes
Filter Bowl Guard Included
Yes
Sight Gauge Included
Yes
Modular Connection
Modular Connection
For Substance Type
Liquid Water, Oil, Particles
Filter Bowl Capacity
7.2 oz
Drain Part Compatibility
PS512P
Pressure Drop
5 psig
Filter Bowl Guard Material
Steel
Body Material
Zinc
Differential Pressure Indicator Included
No
Minimum Operating Temperature
32 Degrees F
Maximum Flow Rate
145 cfm
Maximum Operating Pressure
250 psi
Filter Type
Particulate
Number of Air Outlets
1
Air Outlet Type
NPT
Weight
2.2 lb
For Fluid Type
Oil, Water
Filter Bowl Material
Zinc
Type
General Purpose
Gauge Included
No

Description

Compressed Air Filter, Filter Type Particulate, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 145 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Overall Width 3 1/4 in, Overall Height 7 11/16 in, Drain Included Yes, Filter Bowl Material Zinc, Drain Type Manual, Series 07F, Differential Pressure Indicator Included No, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Zinc, Drain Part Compatibility PS512P, Duty Rating Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.