Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Lubricator, Zinc, 3 1/4" W

  • Mfr # 07L34BE

  • Zoro # G509215193


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Series
Series 07L
Overall Height
9 1/16 in
Overall Width
3 1/4 in
Pressure Drop
5 psig
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07L34BE
Zoro #
G509215193
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 1/16 in
Overall Width
3 1/4 in
Air Inlet Size
1/2 in

Details

Item
Lubricator
Series
Series 07L
Pressure Drop
5 psig
Seal Material
Nitrile
Air Inlet Type
NPT
Minimum Operating Pressure
0 psig
Sight Gauge Included
Yes
Lubricator Bowl Capacity
6 oz
Body Material
Zinc
Drain Included
Yes
Lubricator Type
Mist
Lubricator Bowl Material
Metal
Drain Type
Manual
Sight Dome Included
Yes
Minimum Operating Temperature
32 Degrees F
Minimum Flow Rate
0.5 scfm
Lubricator Bowl Guard Included
Yes
Adjustment Mechanism
Knob
Maximum Operating Temperature
175 Degrees F
Recommended Lubricant
F442 Oil
Weight
1.9 lb
Lubricator Bowl Guard Material
Steel
Maximum Operating Pressure
175 psig
Maximum Flow Rate
90 scfm
Modular Connection
Modular Connection

Description

Lubricator, Lubricator Type Mist, Lubricator Bowl Material Metal, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 90 scfm, Maximum Operating Pressure 175 psig, Maximum Operating Temperature 175 Degrees F, Adjustment Mechanism Knob, Body Material Zinc, Overall Width 3 1/4 in, Series Series 07L, Sight Dome Included Yes, Sight Gauge Included Yes, Drain Included Yes, Drain Type Manual, Lubricator Bowl Capacity 6 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.