Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Lubricator, Zinc, 3 1/4" W

  • Mfr # 17L42BE

  • Zoro # G309215218


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Series
Series 17L
Overall Height
9 1/16 in
Overall Width
3 1/4 in
Minimum Flow Rate
1 scfm
Recommended Lubricant
F442 Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17L42BE
Zoro #
G309215218
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 1/16 in
Overall Width
3 1/4 in
Air Inlet Size
3/4 in

Details

Item
Lubricator
Series
Series 17L
Minimum Flow Rate
1 scfm
Recommended Lubricant
F442 Oil
Air Inlet Type
NPT
Seal Material
Nitrile
Modular Connection
Modular Connection
Lubricator Bowl Material
Polycarbonate
Lubricator Bowl Guard Included
Yes
Sight Dome Included
Yes
Lubricator Type
Micro Mist
Sight Gauge Included
Yes
Body Material
Zinc
Minimum Operating Pressure
0 psig
Maximum Operating Temperature
175 Degrees F
Drain Included
No
Minimum Operating Temperature
32 Degrees F
Lubricator Bowl Capacity
4.9 oz
For Fluid Type
Air, Gas
Weight
1.9 lb
Adjustment Mechanism
Knob
Lubricator Bowl Guard Material
Metal
Maximum Flow Rate
90 scfm
Maximum Operating Pressure
250 psig
Pressure Drop
5 psig
For Substance Type
Air

Description

Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Polycarbonate, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 90 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 175 Degrees F, Adjustment Mechanism Knob, Body Material Zinc, Overall Width 3 1/4 in, Series Series 17L, Sight Dome Included Yes, Sight Gauge Included Yes, Drain Included No, For Fluid Type Air, Gas, For Substance Type Air, Lubricator Bowl Capacity 4.9 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.