Zoro Homepage

Coupler

  • Mfr # 20KAAF05MPX

  • Zoro # G416423957


product price: $17.75
/ea

Key Features

Body Size - Quick Connect Air Couplings
2 45/64 mm
Standards
ATEX; RoHS
Thread Size
5 mm
Max. Flow Rate
165 lpm
Hose Fitting Size
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20KAAF05MPX
Zoro #
G416423957
UPC #
-
Country of Origin
Germany

Dimensions

Body Size - Quick Connect Air Couplings
2 45/64 mm
Thread Size
5 mm
Hose Fitting Size
5 mm

Details

Item
Quick Coupler
Standards
ATEX; RoHS
Max. Flow Rate
165 lpm
Finish/Coating
Nickel Plated
Includes Valve
Yes
Temp. Range
-4 Degrees to 212 Degrees F
Hose Fitting Gender
Male
Connection Type
UNF
Coupling Component
Plug
Material
Brass
Seal Material
NBR
Valve Type
Standard
For Use With
Gas, Liquids, Pneumatic

Description

Quick Coupler, Brass, Plug, Male, UNF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.