Zoro Homepage

Coupler

  • Mfr # 20KFTF04MPN

  • Zoro # G116315477


product price: $19.35
/ea

Key Features

Body Size - Quick Connect Air Couplings
2 45/64 mm
Max. Flow Rate
1.5 lpm
Finish/Coating
Nickel Plated
Includes Valve
No
Temp. Range
-4 Degrees to 212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20KFTF04MPN
Zoro #
G116315477
UPC #
-
Country of Origin
Germany

Dimensions

Body Size - Quick Connect Air Couplings
2 45/64 mm
Hose Fitting Size
4 mm
Thread Size
4 mm

Details

Max. Flow Rate
1.5 lpm
Finish/Coating
Nickel Plated
Includes Valve
No
Temp. Range
-4 Degrees to 212 Degrees F
Item
Quick Coupler
Seal Material
NBR
Connection Type
Hose Barb
Material
Brass
Standards
ATEX; RoHS
Coupling Component
Plug
For Hose I.D.
4 mm
Includes
Valve
Barbed
Yes
For Use With
Gas, Liquids, Pneumatic
Valve Type
No

Description

Quick Coupler, Brass, Plug, Female, Hose Barb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.