Zoro Homepage

Coupler

  • Mfr # 21KRTF10MPX

  • Zoro # G216423959


product price: $16.65
/ea

Key Features

Standards
ATEX; RoHS
Hose Fitting Size
10 mm
Temp. Range
-4 Degrees to 212 Degrees F
Coupling Component
Plug
Includes Valve
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21KRTF10MPX
Zoro #
G216423959
UPC #
-
Country of Origin
Germany

Dimensions

Hose Fitting Size
10 mm
Body Size - Quick Connect Air Couplings
5 mm
Max. Outside Dia.
16 mm

Details

Standards
ATEX; RoHS
Item
Quick Coupler
Temp. Range
-4 Degrees to 212 Degrees F
Coupling Component
Plug
Includes Valve
No
Max. Flow Rate
550 lpm
Connection Type
Hose Barb
Seal Material
NBR
Material
Brass
For Use With
Gas, Liquids, Pneumatic
Barbed
Yes
Valve Type
Standard

Description

Quick Coupler, Brass, Female, Hose Barb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.