Zoro Homepage

Coupler

  • Mfr # 21SSTF06MXX

  • Zoro # G416315474


product price: $6.99
/ea

Key Features

Connection Type
Hose Barb
Hose Fitting Size
6 mm
Temp. Range
-40 Degrees to 464 Degrees F
Includes Valve
No
Body Size - Quick Connect Air Couplings
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21SSTF06MXX
Zoro #
G416315474
UPC #
-
Country of Origin
Germany

Dimensions

Hose Fitting Size
6 mm
Body Size - Quick Connect Air Couplings
5 mm
Max. Outside Dia.
9 mm

Details

Connection Type
Hose Barb
Temp. Range
-40 Degrees to 464 Degrees F
Includes Valve
No
Material
Brass
Standards
ATEX; RoHS
Item
Quick Coupler
Max. Flow Rate
550 lpm
For Use With
Gas, Liquids, Pneumatic
Barbed
Yes

Description

Quick Coupler, Brass, Plug, Male, Hose Barb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.