Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupler, Brass, Comp.1/4in, MNPT1/8in

  • Mfr # 394PD-4-4

  • Zoro # G205347426


product price: $48.79
/ea

Key Features

Specific Fitting Shape
Bulkhead Double End Shutoff
Finish/Coating
Chrome Plated
Fitting Side A Tube Outer Diameter
1/4 in
System of Measurement
Imperial
Minimum Operating Temperature
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
394PD-4-4
Zoro #
G205347426
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Overall Length
3 25/32 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Bulkhead Double End Shutoff
Finish/Coating
Chrome Plated
System of Measurement
Imperial
Minimum Operating Temperature
0 Degrees F
Fitting Side B Connection Type
Compression
Application
Compression, Cooling, Fluid Transfer, Industrial, Lubrication
Finish
Chrome-Plated
Maximum Operating Temperature
150 Degrees F
Fitting Material
Brass
Resistance Properties
UV-Resistant
Fitting Side A Connection Type
Compression
Material Grade
316
Maximum Operating Pressure
150 psi
Compatible Tube Material
Nylon, Polyethylene, Polypropylene, Vinyl
Fitting Shape
Double End Shutoff
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
150 Degrees F
Fitting Features
Rigid
For Media Type
Air, Lubricants
Precleaned Type
Cleaned
Compatible Fitting Brands
Parker Hannifin
Fitting Side 2 Connection Type
Compression
Connector Type
Adapter
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Connection Type
Compression

Description

Compression Fitting Adapter, Application Compression, Cooling, Fluid Transfer, Industrial, Lubrication, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Chrome Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Length 3 25/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.