Zoro Homepage

Coupler, Steel Body, Sleeve Lock, 1/4"-18 Thread Size

  • Mfr # SM-251-4FP

  • Zoro # G016245881


product price: $43.95
/ea

Key Features

Valve Type
Poppet
Coupling Size
1/4 in
Coupling Locking Type
Sleeve
Finish/Coating
Zinc with Clear Trivalent Chromate
Includes Valve
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-251-4FP
Zoro #
G016245881
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
1/4 in
Max. Outside Dia.
1 1/16 in
Thread Size
1/4"-18
Overall Length
2 3/32 in

Details

Valve Type
Poppet
Coupling Locking Type
Sleeve
Finish/Coating
Zinc with Clear Trivalent Chromate
Includes Valve
No
Includes Shut Off
Yes
Hose Fitting Gender
Female
Item
Coupler
Coupling Component
Socket
Temp. Range
-40 to 250 Deg F
Max. Flow Rate
11.356 lpm
Body Material
Steel
Connection Type
NPTF
For Use With
Industrial Hydraulic Lines, Mobile Equipment
Seal Material
Nitrile

Description

Coupler, Socket, Steel, Coupling Size 1/4 in, Female, Max. Flow Rate 11.356 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.