Coupler, Steel Body, Sleeve Lock, 1/4"-18 Thread Size
Mfr # VHC4-4MSL
Zoro # G316290338
product price: $36.49
/eaKey Features
Seal Material
Nitrile
Coupling Locking Type
Sleeve
Connection Type
NPT
Thread Size
1/4"-18
Overall Length
2 3/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VHC4-4MSL
Zoro #
G316290338
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-18
Overall Length
2 3/32 in
Coupling Size
1/4 in
Max. Outside Dia.
1 1/32 in
Details
Seal Material
Nitrile
Coupling Locking Type
Sleeve
Connection Type
NPT
Item
Coupler
For Use With
Cleaning Equipment, Food and Chemical Processing, High Pressure Fluid Transfer, Industrial Hydraulic Lines, Mobile Equipment, Water and Coolant Lines
Body Material
Steel
Temp. Range
-40 to 250 Deg F
Coupling Component
Socket
Includes Shut Off
Yes
Hose Fitting Gender
Male
Valve Type
Poppet
Finish/Coating
Zinc with Clear Trivalent Chromate
Includes Valve
No
Description
Coupler, Socket, Steel, Coupling Size 1/4 in, Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.